
Reliance RLI-2306 Handmade Area Rug
Mfr # RLI2306-576
Zoro # G410368681
product price: $402.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2306-576
Zoro #
G410368681
UPC #
889292202756
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Black, Charcoal, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
15.75 lb
Features
Handmade
Construction
Hand Woven
High/Low Texture
No
Machine Washable
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Scandinavian
Has Fringe
Yes
Description
This beautiful Reliance area rug brings a modern, eye-catching style to your home. Crafted from wool in India, this hand-woven rug is perfect for adding texture and warmth to any room. With its fringe detail and no pile construction, this rug is sure to be the focal point of your space. For lasting durability and protection against wear, we recommend using with a non-slip rug pad not included. For best results, professional cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.