
Reliance RLI-2308 Handmade Area Rug
Mfr # RLI2308-576
Zoro # G110368332
product price: $920.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Gray, Tan, Cream
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2308-576
Zoro #
G110368332
UPC #
889292202879
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.5 in
Details
Color
Charcoal, Medium Gray, Tan, Cream
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
24.75 lb
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Outdoor Safe
No
Sub Style
Country
High/Low Texture
No
Has Fringe
Yes
Description
Step into the comfort of the Reliance Country Cottage hand made rug, a true treat for your feet. Hand woven with care in India from 100% wool, this rug features a charming fringe that adds an extra touch of homely allure to any room. While it has no pile, its dense weave offers a plush feel underfoot. We recommend using this rug with a pad to enhance its cushioning and grip. When it comes to upkeep, simply spot clean it with mild detergent as needed. Whether you place it in your living room or bedroom, this rug is sure to infuse your space with cozy cottage vibes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.