
Reliance RLI-2308 Handmade Area Rug
Mfr # RLI2308-81012
Zoro # G910368426
product price: $2,965.00
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Medium Gray, Tan, Cream
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLI2308-81012
Zoro #
G910368426
UPC #
889292202893
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.5 in
Details
Color
Charcoal, Medium Gray, Tan, Cream
Style
Cottage
Material
Face: 100% Wool; Warp: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
69.96 lb
Machine Washable
No
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Hand Woven
Sub Style
Country
Backing
No Backing
Description
Step into the comfort of the Reliance Country Cottage hand made rug, a true treat for your feet. Hand woven with care in India from 100% wool, this rug features a charming fringe that adds an extra touch of homely allure to any room. While it has no pile, its dense weave offers a plush feel underfoot. We recommend using this rug with a pad to enhance its cushioning and grip. When it comes to upkeep, simply spot clean it with mild detergent as needed. Whether you place it in your living room or bedroom, this rug is sure to infuse your space with cozy cottage vibes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.