Zoro Homepage

Retro RET-2300 Handmade Area Rug

  • Mfr # RET2300-268

  • Zoro # G310359437


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Ivory, Charcoal
Shape
Runner
Material
Face: 80% NZ Wool, 20% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RET2300-268
Zoro #
G310359437
UPC #
888473918684
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
1 in

Details

Color
Light Gray, Ivory, Charcoal
Shape
Runner
Material
Face: 80% NZ Wool, 20% Cotton; Warp: 100% Cotton
Features
Handmade
Includes
Care Label
Weight
6.8 lb
Backing
No Backing
Machine Washable
No
Sub Style
Lodge
Style
Rustic
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No

Description

This retro-style area rug is perfect for adding a rustic touch to any room. Made with a combination of New Zealand Wool and Cotton, this hand-woven piece will last for years to come. Its low pile construction ensures a durable floor covering that can withstand frequent foot traffic in busy areas of the home. Crafted in India, this area rug comes with our recommendation to use a rug pad for added comfort and stability. To ensure it maintains its beauty, spot clean only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.