Zoro Homepage

Rhapsody RHA-1007 Machine Crafted Area Rug

  • Mfr # RHA1007-810

  • Zoro # G710364444


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Taupe
Style
Global
Material
Face: 50% Polyester, 50% Wool
Pile Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHA1007-810
Zoro #
G710364444
UPC #
764262692983
Country of Origin
Belgium

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
2.2 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
2.27 in

Details

Color
Cream, Taupe
Style
Global
Material
Face: 50% Polyester, 50% Wool
Shape
Rectangle
Weight
59.1 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Sub Style
Moroccan
Has Fringe
No
Machine Washable
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No

Description

Bring a global flair to your living space with the Rhapsody area rug. This plush pile rug features a bold, eye-catching design that's perfect for adding an element of interest to any room. This Polyester and Wool rug is machine woven in Belgium for superior durability and lasting comfort. For best results, use this area rug with a non-slip rug pad sold separately. Care instructions: professional cleaning only. Step up your style game with the Rhapsody area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.