Zoro Homepage

Rhapsody RHA-1034 Machine Crafted Area Rug

  • Mfr # RHA1034-23

  • Zoro # G110364310


product price: $73.55
/ea

Key Features

Color
Cream, Gray, Charcoal, Dark Brown
Shape
Rectangle
Material
Face: 50% Polyester, 50% Wool
Pile Height
2.2 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHA1034-23
Zoro #
G110364310
UPC #
888473553014
Country of Origin
Belgium

Dimensions

Pile Height
2.2 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Size
2 ft x 2 ft 11 in
Thickness
2.27 in

Details

Color
Cream, Gray, Charcoal, Dark Brown
Shape
Rectangle
Material
Face: 50% Polyester, 50% Wool
Weight
4.36 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Moroccan
Style
Global
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Gray
Backing
No Backing
Printed Design
No
High/Low Texture
No

Description

Introducing the Rhapsody area rug - a luxurious and statement-making addition to any room. Featuring a dynamic Moroccan Global pattern, this piece is sure to be the focal point of your space. Crafted from an expert blend of polyester and wool, this machine woven rug is soft and plush for ultimate comfort underfoot. For added safety, we recommend using a non-skid rug pad underneath. To clean, simply spot clean with mild detergent as needed. Imported from Belgium, this area rug is sure to bring beauty and style into your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.