
Riah RIH-2301 Handmade Area Rug
Mfr # RIH2301-23
Zoro # G310366749
product price: $70.45
/eaKey Features
Color
Beige, Black
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIH2301-23
Zoro #
G310366749
UPC #
889292285308
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Beige, Black
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
4.2 lb
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Country
Construction
Hand Woven
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
High/Low Texture
No
Description
This Riah area rug is perfect for adding a touch of cottage style to your home. Crafted with hand woven construction, this jute rug provides a warm and inviting atmosphere. Made in India, its natural fibers are strong and durable, making it ideal for high-traffic areas. For best use, we recommend pairing with a rug pad not included to protect your flooring from scratches and enhance the longevity of the product. To clean, spot clean only. Enjoy the stylish comfort of this jute area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.