
Riah RIH-2304 Handmade Area Rug
Mfr # RIH2304-912
Zoro # G810367802
product price: $1,225.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Medium Gray, Taupe, Beige
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIH2304-912
Zoro #
G810367802
UPC #
889292285483
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.39 in
Details
Color
Medium Gray, Taupe, Beige
Style
Cottage
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Weight
75.6 lb
Features
Handmade
Includes
Care Label
Sub Style
Country
Printed Design
No
High/Low Texture
No
Backing
No Backing
Construction
Hand Woven
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
Bring a touch of rustic charm to any room with the Riah Area Rug. This hand woven jute rug is made in India and features a cottage style with no pile. Perfect for high traffic areas, this durable rug will last for years to come with spot cleaning only. Add extra comfort and cushioning to your floor with a recommended rug pad not included. Add a timeless look and feel to your home decor today with the Riah Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.