Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richmond RCM-2301 Handmade Area Rug

  • Mfr # RCM2301-1215

  • Zoro # G510356465


product price: $2,125.00
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
Shape
Rectangle
Length (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM2301-1215
Zoro #
G510356465
UPC #
889292589918
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.3 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.5 in

Details

Color
Grey, Pewter, Beetle Blue
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Weight
126 lb
Features
Handmade
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Outdoor Safe
No
Primary Color
Grey
Construction
Hand Tufted
Machine Washable
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No

Description

Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.