
Richmond RCM-2301 Handmade Area Rug
Mfr # RCM2301-69
Zoro # G810356295
product price: $640.00
/ea
Free Shipping & Returns
Key Features
Color
Grey, Pewter, Beetle Blue
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCM2301-69
Zoro #
G810356295
UPC #
889292590709
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.3 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.5 in
Details
Color
Grey, Pewter, Beetle Blue
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Includes
Care Label
Weight
37.8 lb
Features
Handmade
Primary Color
Grey
Has Fringe
No
Outdoor Safe
No
Backing
Canvas
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Machine Washable
No
Construction
Hand Tufted
High/Low Texture
No
Description
Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.