
Richmond RCM-2301 Handmade Area Rug
Mfr # RCM2301-8RD
Zoro # G310357525
product price: $770.00
/ea
Free Shipping & Returns
Key Features
Color
Grey, Pewter, Beetle Blue
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCM2301-8RD
Zoro #
G310357525
UPC #
889292590723
Country of Origin
India
Dimensions
Size
8 ft x 8 ft
Pile Height
0.3 in
Length (In.)
96 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Grey, Pewter, Beetle Blue
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Shape
Round
Weight
44.8 lb
Includes
Care Label
Features
Handmade
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Machine Washable
No
Backing
Canvas
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Primary Color
Grey
High/Low Texture
No
Construction
Hand Tufted
Description
Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.