Zoro Homepage

Richmond RCM-2302 Handmade Area Rug

  • Mfr # RCM2302-310

  • Zoro # G810357612


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 10 ft
Color
Off-White, Light Silver
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM2302-310
Zoro #
G810357612
UPC #
889292590006
Country of Origin
India

Dimensions

Size
3 ft x 10 ft
Pile Height
0.3 in
Length (In.)
120 in
Width (In.)
36 in
Thickness
0.5 in

Details

Color
Off-White, Light Silver
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Shape
Runner
Includes
Care Label
Features
Handmade
Weight
21 lb
Primary Color
Off-White
Construction
Hand Tufted
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Printed Design
No

Description

Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.