Zoro Homepage

Richmond RCM-2304 Handmade Area Rug

  • Mfr # RCM2304-1014

  • Zoro # G010358587


product price: $1,650.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
Shape
Rectangle
Length (In.)
168 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM2304-1014
Zoro #
G010358587
UPC #
889292623018
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Pile Height
0.3 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.5 in

Details

Color
Sage, Sterling Grey, Nickel
Style
Area Rug
Material
Face: 65% Viscose, 35% Wool
Shape
Rectangle
Weight
98 lb
Includes
Care Label
Features
Handmade
Construction
Hand Tufted
High/Low Texture
No
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Backing
Canvas
Durable/Performance Rated
No
Printed Design
No
Primary Color
Sage

Description

Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.