Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Richmond RCM-2304 Handmade Area Rug

  • Mfr # RCM2304-310

  • Zoro # G810358343


product price: $360.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Sterling Grey, Nickel
Shape
Runner
Material
Face: 65% Viscose, 35% Wool
Pile Height
0.3 in
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCM2304-310
Zoro #
G810358343
UPC #
889292623032
Country of Origin
India

Dimensions

Pile Height
0.3 in
Length (In.)
120 in
Width (In.)
36 in
Size
3 ft x 10 ft
Thickness
0.5 in

Details

Color
Sage, Sterling Grey, Nickel
Shape
Runner
Material
Face: 65% Viscose, 35% Wool
Weight
21 lb
Features
Handmade
Includes
Care Label
Durable/Performance Rated
No
Primary Color
Sage
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Style
Area Rug
Construction
Hand Tufted
Backing
Canvas

Description

Introducing the Richmond collection, a truly exceptional hand made rug that adds an exquisite touch to any room. Crafted in India, this rug boasts a stunning style that seamlessly blends into your space and creates an eye-catching focal point. Made with a balanced blend of viscose and wool, it offers the perfect combination of comfort and durability. Its hand tufted construction enhances its aesthetic appeal while the medium pile height provides a plush feel underfoot. To maintain its beauty, simply spot clean it with a dry cloth as needed. We recommend using this gorgeous rug with a pad for added protection and stability. Elevate your home decor today with this piece from the Richmond collection!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.