
Riley RLY-5004 Machine Crafted Area Rug
Mfr # RLY5004-6698
Zoro # G110347252
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5004-6698
Zoro #
G110347252
UPC #
764262670134
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.25 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
19.98 lb
Includes
Care Label
Backing
No Backing
Primary Color
Brown
Outdoor Safe
No
Sub Style
Mid-Century
Machine Washable
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
Description
Step into the chic charm of mid-century modern style with our Riley area rug. Manufactured in Turkey and machine woven from polypropylene, this rug boasts a medium pile that is perfect for high-traffic areas in your home. Its design perfectly captures the spirit of retro-modern aesthetics, offering a statement piece that stands up to daily use. For best results, we recommend using it with a rug pad to keep it firmly in place. And when it comes to care? Simply spot clean with mild detergent to keep your Riley rug looking fresh and vibrant over time. Elevate your space with this stylish and practical piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.