Zoro Homepage

Riley RLY-5004 Machine Crafted Area Rug

  • Mfr # RLY5004-8RD

  • Zoro # G710347102


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5004-8RD
Zoro #
G710347102
UPC #
764262904918
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Includes
Care Label
Features
Machine Crafted
Style
Modern
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Brown
Sub Style
Mid-Century
Has Fringe
No

Description

Step into the chic charm of mid-century modern style with our Riley area rug. Manufactured in Turkey and machine woven from polypropylene, this rug boasts a medium pile that is perfect for high-traffic areas in your home. Its design perfectly captures the spirit of retro-modern aesthetics, offering a statement piece that stands up to daily use. For best results, we recommend using it with a rug pad to keep it firmly in place. And when it comes to care? Simply spot clean with mild detergent to keep your Riley rug looking fresh and vibrant over time. Elevate your space with this stylish and practical piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.