
Riley RLY-5004 Machine Crafted Area Rug
Mfr # RLY5004-913
Zoro # G910347193
product price: $564.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5004-913
Zoro #
G910347193
UPC #
889292291927
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft
Pile Height
0.25 in
Length (In.)
143.7 in
Width (In.)
108.27 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
34.57 lb
Features
Machine Crafted
Sub Style
Mid-Century
Backing
No Backing
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Description
Step into the chic charm of mid-century modern style with our Riley area rug. Manufactured in Turkey and machine woven from polypropylene, this rug boasts a medium pile that is perfect for high-traffic areas in your home. Its design perfectly captures the spirit of retro-modern aesthetics, offering a statement piece that stands up to daily use. For best results, we recommend using it with a rug pad to keep it firmly in place. And when it comes to care? Simply spot clean with mild detergent to keep your Riley rug looking fresh and vibrant over time. Elevate your space with this stylish and practical piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.