
Riley RLY-5006 Machine Crafted Area Rug
Mfr # RLY5006-233
Zoro # G010347246
product price: $27.39
/eaKey Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5006-233
Zoro #
G010347246
UPC #
764262670233
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 3 in
Pile Height
0.25 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.07 lb
Includes
Care Label
Features
Machine Crafted
Primary Color
Brown
High/Low Texture
No
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
Description
The Riley area rug is the perfect addition to any modern space. This beautiful machine woven piece is made from Polypropylene and has a medium pile, making it ideal for high traffic areas. Made in Turkey, this rug offers superior durability and style that will last for years to come. For best results, use with a rug pad not included. Professional rug cleaning only. Enhance your living space today with the Riley area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.