
Riley RLY-5010 Machine Crafted Area Rug
Mfr # RLY5010-1013
Zoro # G910347872
product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5010-1013
Zoro #
G910347872
UPC #
764262671780
Country of Origin
Turkey
Dimensions
Size
9 ft 10 in x 12 ft 10 in
Pile Height
0.25 in
Length (In.)
154 in
Width (In.)
118 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
40.38 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Mid-Century
Printed Design
No
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Description
The Riley area rug is the perfect modern addition to any living space. Featuring a machine woven construction with medium pile, this stylish rug is durable enough for high traffic areas and easy to care for. Made in Turkey with 100% Polypropylene, it's designed to last and looks great in any room. For best results, use a protective rug pad not included when placing on hardwood floors or carpeting. Professional rug cleaning only recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.