Zoro Homepage

Riley RLY-5010 Machine Crafted Area Rug

  • Mfr # RLY5010-8RD

  • Zoro # G610349169


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5010-8RD
Zoro #
G610349169
UPC #
764262904970
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Style
Modern
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Mid-Century
Printed Design
No
Machine Washable
No

Description

The Riley area rug is the perfect modern addition to any living space. Featuring a machine woven construction with medium pile, this stylish rug is durable enough for high traffic areas and easy to care for. Made in Turkey with 100% Polypropylene, it's designed to last and looks great in any room. For best results, use a protective rug pad not included when placing on hardwood floors or carpeting. Professional rug cleaning only recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.