
Riley RLY-5011 Machine Crafted Area Rug
Mfr # RLY5011-455
Zoro # G910348800
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Olive, Light Beige, Tan, Dark Brown, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLY5011-455
Zoro #
G910348800
UPC #
764262670615
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 3 in
Pile Height
0.25 in
Length (In.)
62.99 in
Width (In.)
47.24 in
Thickness
0.55 in
Details
Color
Mustard, Olive, Light Beige, Tan, Dark Brown, Burgandy
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
6.61 lb
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Red
Backing
No Backing
Has Fringe
No
Printed Design
No
Description
Introducing the Riley area rug: a timeless traditional-style piece that is sure to elevate any living space. This medium pile rug is made of strong and durable polypropylene, perfect for high traffic areas. It's machine-woven construction ensures that this rug will last you for years to come. This Turkish-made beauty is also designed for use with a rug pad for extra comfort and cushioning, making it ideal for any home or office. Professional cleaning only is recommended in order to maintain its original luster and sheen. Add an elegant touch to your home decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.