Zoro Homepage

Riley RLY-5011 Machine Crafted Area Rug

  • Mfr # RLY5011-8RD

  • Zoro # G410348973


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Color
Mustard, Olive, Light Beige, Tan, Dark Brown, Burgandy
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5011-8RD
Zoro #
G410348973
UPC #
764262904987
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Mustard, Olive, Light Beige, Tan, Dark Brown, Burgandy
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Primary Color
Red
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Style
Traditional
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing

Description

Introducing the Riley area rug: a timeless traditional-style piece that is sure to elevate any living space. This medium pile rug is made of strong and durable polypropylene, perfect for high traffic areas. It's machine-woven construction ensures that this rug will last you for years to come. This Turkish-made beauty is also designed for use with a rug pad for extra comfort and cushioning, making it ideal for any home or office. Professional cleaning only is recommended in order to maintain its original luster and sheen. Add an elegant touch to your home decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.