
Riley RLY-5017 Machine Crafted Area Rug
Mfr # RLY5017-233
Zoro # G210348920
product price: $29.65
/eaKey Features
Color
Red, Dark Brown, Beige, Olive, Mustard, Denim
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5017-233
Zoro #
G210348920
UPC #
764262671001
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 3 in
Pile Height
0.25 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.55 in
Details
Color
Red, Dark Brown, Beige, Olive, Mustard, Denim
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
2.07 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Beige
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Sub Style
Arts & Crafts
Backing
No Backing
Description
Add warmth and comfort to your home with this Riley area rug. Featuring a traditional style, this beautiful floor covering is made of Polypropylene for durability and medium pile for added comfort. Built with machine-woven construction, this rug is designed to withstand high traffic and frequent use. Crafted in Turkey from the finest materials, it is recommended that you use a rug pad for extra support. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.