
Riley RLY-5020 Machine Crafted Area Rug
Mfr # RLY5020-7101010
Zoro # G010349899
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5020-7101010
Zoro #
G010349899
UPC #
764262671223
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 10 in
Pile Height
0.25 in
Length (In.)
129.92 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
27.28 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
Primary Color
Red
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Updated Traditional
Description
This Riley area rug is perfect for adding a traditional flair to any space. Made from 100% Polypropylene, this rug is designed to last with its machine-woven construction and high traffic durability. The medium pile height provides the perfect balance of comfort and support while its Turkish craftsmanship ensures quality that you can trust. For best results, pair this rug with a non-slip rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.