Zoro Homepage

Riley RLY-5020 Machine Crafted Area Rug

  • Mfr # RLY5020-8RD

  • Zoro # G710350157


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5020-8RD
Zoro #
G710350157
UPC #
764262905076
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Light Green, Dark Brown, Olive, Red, Charcoal, Black
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Traditional
Printed Design
No
Construction
Machine Woven
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Primary Color
Red
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
No

Description

This Riley area rug is perfect for adding a traditional flair to any space. Made from 100% Polypropylene, this rug is designed to last with its machine-woven construction and high traffic durability. The medium pile height provides the perfect balance of comfort and support while its Turkish craftsmanship ensures quality that you can trust. For best results, pair this rug with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.