
Riley RLY-5022 Machine Crafted Area Rug
Mfr # RLY5022-38
Zoro # G310350083
product price: $74.35
/eaKey Features
Color
Black, Light Green, Mustard, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5022-38
Zoro #
G310350083
UPC #
764262800753
Country of Origin
Turkey
Dimensions
Size
2 ft 11 in x 7 ft 3 in
Pile Height
0.25 in
Length (In.)
86.61 in
Width (In.)
35.43 in
Thickness
0.55 in
Details
Color
Black, Light Green, Mustard, Medium Gray, Dark Brown
Style
Cottage
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Weight
6.82 lb
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Sub Style
French Country
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Description
The Riley area rug is the perfect addition to your home to elevate any French Country Cottage style. The polypropylene construction ensures durability and it is machine woven for a reliable texture that can withstand high traffic areas of your home. It has a medium pile which adds comfort and provides insulation in colder temperatures. To ensure its longevity, be sure to spot clean with mild detergent and use with a rug pad. This stunning piece will bring warmth and sophistication into your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.