
Riley RLY-5024 Machine Crafted Area Rug
Mfr # RLY5024-233
Zoro # G210351142
product price: $29.55
/eaKey Features
Color
Rust, Beige, Mustard, Medium Gray, Olive, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5024-233
Zoro #
G210351142
UPC #
764262671490
Country of Origin
Turkey
Dimensions
Size
2 ft x 3 ft 3 in
Pile Height
0.25 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.55 in
Details
Color
Rust, Beige, Mustard, Medium Gray, Olive, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
2.07 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Primary Color
Red
Machine Washable
No
High/Low Texture
No
Printed Design
No
Description
The Riley area rug adds a classic touch to any room in your home. This updated traditional style rug is the perfect way to update your d?cor without sacrificing timeless elegance. Made of high-quality polypropylene and machine woven in Turkey, this beautiful piece is built to last. With a medium pile, it provides just the right amount of cushioning for bare feet, while its high-traffic construction ensures that it can stand up to years of wear and tear. Plus, with easy spot cleaning with mild detergent, maintenance is a breeze. To ensure maximum comfort and longevity, we recommend using this rug with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.