
Riley RLY-5025 Machine Crafted Area Rug
Mfr # RLY5025-6698
Zoro # G110350917
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5025-6698
Zoro #
G110350917
UPC #
764262671605
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.25 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
19.98 lb
High/Low Texture
No
Sub Style
Updated Traditional
Machine Washable
No
Construction
Machine Woven
Primary Color
Black
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Description
Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.