Zoro Homepage

Riley RLY-5025 Machine Crafted Area Rug

  • Mfr # RLY5025-8RD

  • Zoro # G210351227


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5025-8RD
Zoro #
G210351227
UPC #
764262905120
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Thickness
0.55 in
Size
7 ft 10 in x 7 ft 10 in

Details

Color
Black, Mustard, Dark Brown, Coral, Olive, Medium Gray
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
No
Primary Color
Black
Style
Traditional

Description

Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.