Riley RLY-5026 Machine Crafted Area Rug

  • Mfr # RLY5026-1215

  • Zoro # G010351212


product price: $934.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Size
12 ft x 14 ft 11 in
Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5026-1215
Zoro #
G010351212
UPC #
888473891208
Country of Origin
Turkey

Dimensions

Size
12 ft x 14 ft 11 in
Pile Height
0.25 in
Length (In.)
179.13 in
Width (In.)
143.7 in
Thickness
0.55 in

Details

Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
57.2 lb
Includes
Care Label
Features
Machine Crafted
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Primary Color
Beige
Outdoor Safe
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.