
Riley RLY-5026 Machine Crafted Area Rug
Mfr # RLY5026-5376
Zoro # G910352272
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5026-5376
Zoro #
G910352272
UPC #
764262671612
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Pile Height
0.25 in
Length (In.)
90.55 in
Width (In.)
62.99 in
Thickness
0.55 in
Details
Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
12.67 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Beige
Outdoor Safe
No
Description
Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.