Zoro Homepage

Riley RLY-5026 Machine Crafted Area Rug

  • Mfr # RLY5026-8RD

  • Zoro # G010352233


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
94.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5026-8RD
Zoro #
G010352233
UPC #
764262905137
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
94.49 in
Width (In.)
94.49 in
Size
7 ft 10 in x 7 ft 10 in
Thickness
0.55 in

Details

Color
Beige, Mustard, Black, Dark Brown, Medium Gray, Olive
Shape
Round
Material
Face: 100% Polypropylene
Weight
19.84 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Outdoor Safe
No
Primary Color
Beige
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Style
Traditional
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven

Description

Imbue your living space with a touch of updated traditional elegance using the Riley Area Rug. Masterfully machine-woven in Turkey, this rug is designed to withstand high traffic areas without compromising its aesthetic appeal. Made from polypropylene, it features a medium pile that feels plush underfoot, promising an inviting warmth to any room you choose to place it in. It's recommended for use with a rug pad for stability and longevity. And don't worry about spills or stains - just spot clean it with mild detergent and it will continue looking stunning for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.