Riley RLY-5057 Machine Crafted Area Rug

  • Mfr # RLY5057-275

  • Zoro # G310351943


product price: $43.59
/ea

Key Features

Color
Dark Red, Wheat, Beige, Dusty Sage, Brown
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Length (In.)
88.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLY5057-275
Zoro #
G310351943
UPC #
764262583014
Country of Origin
Turkey

Dimensions

Pile Height
0.25 in
Length (In.)
88.58 in
Width (In.)
23.62 in
Thickness
0.55 in
Size
2 ft x 7 ft 5 in

Details

Color
Dark Red, Wheat, Beige, Dusty Sage, Brown
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Machine Crafted
Weight
4.65 lb
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Black
Style
Modern
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Sub Style
Mid-Century
Construction
Machine Woven
Machine Washable
No

Description

This beautiful Riley area rug is the perfect addition to any Mid-Century Modern home. Crafted in Turkey from luxurious polypropylene, this durable and stylish machine woven piece can stand up to high traffic areas with ease. The medium pile adds a plush touch to any living space while providing comfort underfoot. Plus, its easy care instructions make it simple to keep clean - just spot clean with mild detergent. Add a rug pad for extra cushioning and protection against wear and tear. Bring this timeless piece into your home today for an instant upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.