
Riley RLY-5057 Machine Crafted Area Rug
Mfr # RLY5057-455
Zoro # G710351895
product price: $67.29
/eaKey Features
Color
Dark Red, Wheat, Beige, Dusty Sage, Brown
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLY5057-455
Zoro #
G710351895
UPC #
764262583021
Country of Origin
Turkey
Dimensions
Size
3 ft 11 in x 5 ft 3 in
Pile Height
0.25 in
Length (In.)
62.99 in
Width (In.)
47.24 in
Thickness
0.55 in
Details
Color
Dark Red, Wheat, Beige, Dusty Sage, Brown
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
6.61 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Mid-Century
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Description
This beautiful Riley area rug is the perfect addition to any Mid-Century Modern home. Crafted in Turkey from luxurious polypropylene, this durable and stylish machine woven piece can stand up to high traffic areas with ease. The medium pile adds a plush touch to any living space while providing comfort underfoot. Plus, its easy care instructions make it simple to keep clean - just spot clean with mild detergent. Add a rug pad for extra cushioning and protection against wear and tear. Bring this timeless piece into your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.