
Rivaldo RVD-2300 Area Rug , With Fringe
Mfr # RVD2300-6796
Zoro # G810352815
product price:Â $595.00
/ea
Free Shipping & Returns
Key Features
Color
Light Brown, Cream, Light Slate, Black, Light Olive, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2300-6796
Zoro #
G810352815
UPC #
889292631075
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Light Brown, Cream, Light Slate, Black, Light Olive, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
26.84 lb
Features
Has Fringe
Sub Style
Updated Traditional
High/Low Texture
No
Backing
No Backing
Printed Design
No
Primary Color
Warm Grey
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Description
Introducing the Rivaldo area rug, an updated traditional style that will add a classic touch to any room. Perfect for high traffic areas, this machine woven polyester rug is soft and durable. With its medium pile and fringe detailing, it will bring charm and sophistication to your space. It also comes with care instructions to help keep it looking its best: spot clean with mild detergent for easy maintenance. Add the Rivaldo rug to your home today for a timeless look you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.