Zoro Homepage

Rivaldo RVD-2300 Machine Crafted Area Rug

  • Mfr # RVD2300-7RD

  • Zoro # G110352874


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Light Brown, Cream, Light Slate, Black, Light Olive, Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2300-7RD
Zoro #
G110352874
UPC #
889292595353
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
83.86 in
Thickness
0.55 in
Size
7 ft x 7 ft

Details

Color
Light Brown, Cream, Light Slate, Black, Light Olive, Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
21 lb
Includes
Care Label
Features
Machine Crafted
Construction
Machine Woven
Backing
No Backing
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Outdoor Safe
No
Sub Style
Updated Traditional
Primary Color
Warm Grey
Style
Traditional
High/Low Texture
No

Description

Introducing the Rivaldo area rug, an updated traditional style that will add a classic touch to any room. Perfect for high traffic areas, this machine woven polyester rug is soft and durable. With its medium pile and fringe detailing, it will bring charm and sophistication to your space. It also comes with care instructions to help keep it looking its best: spot clean with mild detergent for easy maintenance. Add the Rivaldo rug to your home today for a timeless look you'll love!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.