
Rivaldo RVD-2302 Area Rug , With Fringe
Mfr # RVD2302-71010
Zoro # G810354277
product price: $615.00
/ea
Free Shipping & Returns
Key Features
Size
7 ft 10 in x 10 ft
Color
Cream, Light Brown, Light Slate, Rust, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2302-71010
Zoro #
G810354277
UPC #
889292595506
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Rust, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
33.88 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Machine Washable
No
Primary Color
Warm Grey
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No
Outdoor Safe
No
Description
Introducing the Rivaldo area rug, an updated traditional style that will add a classic touch to any room. Perfect for high traffic areas, this machine woven polyester rug is soft and durable. With its medium pile and fringe detailing, it will bring charm and sophistication to your space. It also comes with care instructions to help keep it looking its best: spot clean with mild detergent for easy maintenance. Add the Rivaldo rug to your home today for a timeless look you'll love!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.