
Rivaldo RVD-2303 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2303-2439
- Zoro # G010354282
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2303-2439
Zoro #
G010354282
UPC #
889292595544
Country of Origin
Turkey
Dimensions
Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
3.73 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Primary Color
Ash
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
Yes
Sub Style
Updated Traditional
Description
Introducing the Rivaldo area rug - a timeless and elegant piece that will instantly add charm to your home. This machine-woven beauty is crafted with durable polyester for superior softness, making it perfect for high traffic areas. Its updated traditional style features a fringe border for an extra touch of sophistication. Plus, it's easy to care for; just spot clean with mild detergent when needed. Complete the look by pairing this classic rug with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.