
Rivaldo RVD-2303 Area Rug , With Fringe
Mfr # RVD2303-57
Zoro # G710353998
product price: $270.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2303-57
Zoro #
G710353998
UPC #
889292595575
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft
Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
59.84 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
14.98 lb
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
Yes
Machine Washable
No
Printed Design
No
Primary Color
Ash
Outdoor Safe
No
Description
Introducing the Rivaldo area rug - a timeless and elegant piece that will instantly add charm to your home. This machine-woven beauty is crafted with durable polyester for superior softness, making it perfect for high traffic areas. Its updated traditional style features a fringe border for an extra touch of sophistication. Plus, it's easy to care for; just spot clean with mild detergent when needed. Complete the look by pairing this classic rug with a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.