
Rivaldo RVD-2305 Area Rug , With Fringe
Mfr # RVD2305-23
Zoro # G810355472
product price: $65.00
/eaKey Features
Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2305-23
Zoro #
G810355472
UPC #
889292595698
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
2.5 lb
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Ash
Backing
No Backing
Sub Style
Updated Traditional
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Description
Introducing the Rivaldo Area Rug, a stunning addition to any home seeking an updated traditional aesthetic. Made in Turkey and masterfully machine-woven from polyester, this rug is designed to withstand high traffic areas with ease while still offering a plush, medium pile for your comfort. The added fringe gives it an extra touch of style that effortlessly enhances your space. For best results and longevity, we recommend using this rug with a pad underneath. When it comes to upkeep, simply spot clean with mild detergent for maintaining its vibrant look. Trust in Rivaldo's blend of durability and elegance to elevate your interiors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.