
Rivaldo RVD-2305 Area Rug , With Fringe
Mfr # RVD2305-2710
Zoro # G010355517
product price:Â $240.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2305-2710
Zoro #
G010355517
UPC #
889292595711
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.29 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Has Fringe
Yes
Primary Color
Ash
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
Introducing the Rivaldo Area Rug, a stunning addition to any home seeking an updated traditional aesthetic. Made in Turkey and masterfully machine-woven from polyester, this rug is designed to withstand high traffic areas with ease while still offering a plush, medium pile for your comfort. The added fringe gives it an extra touch of style that effortlessly enhances your space. For best results and longevity, we recommend using this rug with a pad underneath. When it comes to upkeep, simply spot clean with mild detergent for maintaining its vibrant look. Trust in Rivaldo's blend of durability and elegance to elevate your interiors!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.