Zoro Homepage

Rivaldo RVD-2305 Machine Crafted Area Rug

  • Mfr # RVD2305-7RD

  • Zoro # G410355551


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2305-7RD
Zoro #
G410355551
UPC #
889292595759
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
83.86 in
Thickness
0.55 in
Size
7 ft x 7 ft

Details

Color
Cream, Light Brown, Light Slate, Blue, Black, Light Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Weight
21 lb
Includes
Care Label
Features
Machine Crafted
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Ash
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Style
Traditional
Has Fringe
No
Printed Design
No
Backing
No Backing

Description

Introducing the Rivaldo Area Rug, a stunning addition to any home seeking an updated traditional aesthetic. Made in Turkey and masterfully machine-woven from polyester, this rug is designed to withstand high traffic areas with ease while still offering a plush, medium pile for your comfort. The added fringe gives it an extra touch of style that effortlessly enhances your space. For best results and longevity, we recommend using this rug with a pad underneath. When it comes to upkeep, simply spot clean with mild detergent for maintaining its vibrant look. Trust in Rivaldo's blend of durability and elegance to elevate your interiors!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.