Rivaldo RVD-2306 Area Rug , With Fringe

  • Mfr # RVD2306-23

  • Zoro # G010355272


product price: $65.00
/ea

Key Features

Color
Cream, Black, Light Brown, Light Slate, Blue, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2306-23
Zoro #
G010355272
UPC #
889292595773
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.55 in

Details

Color
Cream, Black, Light Brown, Light Slate, Blue, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
2.5 lb
Features
Has Fringe
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
No
Primary Color
Slate Grey Taupe
Sub Style
Updated Traditional
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes

Description

The Rivaldo area rug is the perfect addition to any space. Crafted in Turkey, this updated traditional style rug features a machine woven construction of polyester and a medium pile that is great for high traffic areas. With its detailed fringe, it will add a touch of sophistication and charm to your living room, bedroom or office. Plus, it comes with care instructions that make it easy to keep clean; simply spot clean with mild detergent. Complete your design with this timeless piece today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.