
Rivaldo RVD-2306 Area Rug , With Fringe
Mfr # RVD2306-6796
Zoro # G810355212
product price:Â $595.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Black, Light Brown, Light Slate, Blue, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2306-6796
Zoro #
G810355212
UPC #
889292631136
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.35 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.55 in
Details
Color
Cream, Black, Light Brown, Light Slate, Blue, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
26.84 lb
Features
Has Fringe
Includes
Care Label
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
No
Primary Color
Slate Grey Taupe
High Traffic Compatible
Yes
High/Low Texture
No
Description
The Rivaldo area rug is the perfect addition to any space. Crafted in Turkey, this updated traditional style rug features a machine woven construction of polyester and a medium pile that is great for high traffic areas. With its detailed fringe, it will add a touch of sophistication and charm to your living room, bedroom or office. Plus, it comes with care instructions that make it easy to keep clean; simply spot clean with mild detergent. Complete your design with this timeless piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.