
Rivaldo RVD-2306 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2306-71010
- Zoro # G810355359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RVD2306-71010
Zoro #
G810355359
UPC #
889292595827
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.55 in
Details
Color
Cream, Black, Light Brown, Light Slate, Blue, Medium Green
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
33.88 lb
Includes
Care Label
Features
Has Fringe
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Slate Grey Taupe
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Has Fringe
Yes
Description
The Rivaldo area rug is the perfect addition to any space. Crafted in Turkey, this updated traditional style rug features a machine woven construction of polyester and a medium pile that is great for high traffic areas. With its detailed fringe, it will add a touch of sophistication and charm to your living room, bedroom or office. Plus, it comes with care instructions that make it easy to keep clean; simply spot clean with mild detergent. Complete your design with this timeless piece today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.