Zoro Homepage

Rivaldo RVD-2307 Machine Crafted Area Rug

  • Mfr # RVD2307-7RD

  • Zoro # G910356546


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Brown, Light Slate, Blue, Medium Green, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2307-7RD
Zoro #
G910356546
UPC #
889292595919
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
83.86 in
Size
7 ft x 7 ft
Thickness
0.55 in

Details

Color
Cream, Light Brown, Light Slate, Blue, Medium Green, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
21 lb
Printed Design
No
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
No
Backing
No Backing
Style
Traditional
Durable/Performance Rated
No

Description

This beautiful area rug from the Rivaldo Collection is a perfect addition to any home. With an updated traditional style, this machine woven polyester rug features a medium pile that makes it ideal for high traffic areas while still providing comfort and softness underfoot. The fringe detail adds a touch of sophistication that will elevate any room. This rug is expertly crafted in Turkey and comes with care instructions to help keep it looking as good as new for years to come. Add this stunning piece to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.