
Rivaldo RVD-2309 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2309-2710
- Zoro # G410356466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2309-2710
Zoro #
G410356466
UPC #
889292596039
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.35 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Medium Green, Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
11.29 lb
Includes
Care Label
Features
Has Fringe
Backing
No Backing
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Slate Grey Taupe
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Rivaldo area rug - a timeless classic with an updated traditional twist. This beautiful, machine woven polyester rug is perfect for high traffic areas and features a medium pile that adds an extra layer of comfort and warmth. The fringed edges add subtle sophistication to any room, making it the perfect addition to your home. Easy to maintain, simply spot clean with mild detergent as needed. Complete your look with a rug pad not included for additional cushioning and slip resistance. Made in Turkey, this elegant piece will be sure to bring life into any room in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.