Zoro Homepage

Rivaldo RVD-2309 Machine Crafted Area Rug

  • Mfr # RVD2309-7RD

  • Zoro # G110356216


product price: $440.00
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Brown, Light Slate, Black, Medium Green, Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
Length (In.)
83.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2309-7RD
Zoro #
G110356216
UPC #
889292596077
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
83.86 in
Width (In.)
83.86 in
Thickness
0.55 in
Size
7 ft x 7 ft

Details

Color
Cream, Light Brown, Light Slate, Black, Medium Green, Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Crafted
Weight
21 lb
Style
Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Outdoor Safe
No
Primary Color
Slate Grey Taupe
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing

Description

Introducing the Rivaldo area rug - a timeless classic with an updated traditional twist. This beautiful, machine woven polyester rug is perfect for high traffic areas and features a medium pile that adds an extra layer of comfort and warmth. The fringed edges add subtle sophistication to any room, making it the perfect addition to your home. Easy to maintain, simply spot clean with mild detergent as needed. Complete your look with a rug pad not included for additional cushioning and slip resistance. Made in Turkey, this elegant piece will be sure to bring life into any room in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.