
Rivaldo RVD-2310 Area Rug , With Fringe (Discontinued)
- Mfr # RVD2310-94131
- Zoro # G410357593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RVD2310-94131
Zoro #
G410357593
UPC #
889292646918
Country of Origin
Turkey
Dimensions
Size
9 ft 4 in x 13 ft 1 in
Pile Height
0.35 in
Length (In.)
157.48 in
Width (In.)
112.2 in
Thickness
0.55 in
Details
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
55.22 lb
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
No
Primary Color
Ash
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introducing the Rivaldo area rug, a timeless piece that will add an elegant touch to any space. This machine-woven piece of art is made in Turkey with polyester for a luxurious feel and medium pile for added comfort. It is perfect for high traffic areas and features a fringe for added texture. For easy maintenance, simply spot clean this beautiful rug with mild detergent when needed. To complete the look, use a rug pad underneath not included. This exquisite area rug is sure to be an eye-catching addition to your home decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.