Rivaldo RVD-2311 Area Rug , With Fringe

  • Mfr # RVD2311-2439

  • Zoro # G210357342


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 4 in x 3 ft 9 in
Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVD2311-2439
Zoro #
G210357342
UPC #
889292646956
Country of Origin
Turkey

Dimensions

Size
2 ft 4 in x 3 ft 9 in
Pile Height
0.35 in
Length (In.)
45.28 in
Width (In.)
27.56 in
Thickness
0.55 in

Details

Color
Cream, Light Brown, Light Slate, Black, Light Olive, Medium Green
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Has Fringe
Weight
3.9 lb
Primary Color
Ash
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Outdoor Safe
No
Printed Design
No

Description

The Rivaldo area rug is the perfect addition to your home. Bring a touch of elegance and sophistication to any room with this stunning floor covering. The soft polyester construction provides lasting comfort and durability, while the medium pile is perfect for high traffic areas. A fringe border adds a subtle, yet luxurious finish to this beautiful style. This machine woven rug was crafted in Turkey with expert care and attention to detail. Add a layer of protection by using it with a rug pad not included. For easy maintenance, spot clean as needed with mild detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.